Precision Pulley & Idler
C6-15IVR-48SB-4
CEMA C Inverted V-Return Self Aligning Idler
Item #103660792
- 48 in Belt Width
- 6 in Roller Diameter
- Inverted V-Return Self Aligning Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 15 degrees Trough Angle
| Mounting Hole Spacing Length | 57 in |
| Belt Width | 48 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Idler Type | Inverted V-Return Self Aligning |
| Base To Horizontal Roller Height | 1 1/16 in |
| Roller Dia. | 6 in |
| Inclined Roller Length | 25 27/32 in |
| Overall Length | 59.75 in |
| Bearing Type | SB |
| Trough Angle [Nom] | 15 ° |
| Roller Length | 49.75 in, 50.4375 in |
| Overall Height | 10.25 in |
| Bolt Hole Spacing - Width | 4 in |
| Bolt Hole Spacing - Length | 57 in |
| Mounting Hole Spacing Width | 4 in |
| Overall Width | 9 1/2 in |
| Weight | 104.0 LB |
