Precision Pulley & Idler
C6-15IVR-42SB-4
CEMA C Inverted V-Return Self Aligning Idler
Item #101506725
- 42 in Belt Width
- 6 in Roller Diameter
- Inverted V-Return Self Aligning Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 15 degrees Trough Angle
| Trough Angle [Nom] | 15 ° |
| CEMA Class | CEMA Class C - Medium Duty |
| Mounting Hole Spacing Width | 4 in |
| Mounting Hole Spacing Length | 51 in |
| Base To Horizontal Roller Height | 1/8 in |
| Bolt Hole Spacing - Length | 51 in |
| Bolt Hole Spacing - Width | 4 in |
| Roller Dia. | 6 in |
| Overall Length | 53.75 in |
| Bearing Type | SB |
| Overall Width | 9 1/2 in |
| Inclined Roller Length | 22 13/16 in |
| Idler Type | Inverted V-Return Self Aligning |
| Overall Height | 9.4375 in |
| Belt Width | 42 in |
| Roller Length | 43.9375 in, 44.5625 in |
| Weight | 95.0 LB |
