
Precision Pulley & Idler
C6-15IVR-24SB-4
CEMA C Inverted V-Return Self Aligning Idler
Item #104108024


- 24 in Belt Width
- 6 in Roller Diameter
- Inverted V-Return Self Aligning Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 15 degrees Trough Angle
Roller Dia. | 6 in |
Idler Type | Inverted V-Return Self Aligning |
Belt Width | 24 in |
Mounting Hole Spacing Length | 33 in |
Mounting Hole Spacing Width | 4 in |
Bearing Type | SB |
Base To Horizontal Roller Height | 2 7/16 in |
Overall Length | 35.75 in |
CEMA Class | CEMA Class C - Medium Duty |
Bolt Hole Spacing - Length | 33 in |
Inclined Roller Length | 13 21/32 in |
Overall Height | 9.4375 in |
Roller Length | 26.25 in, 26.875 in |
Overall Width | 9 1/2 in |
Bolt Hole Spacing - Width | 4 in |
Trough Angle [Nom] | 15 ° |
Weight | 62.0 LB |
