- 54 in Belt Width
- 6 in Roller Diameter
- V-Return Rubber Disc Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 10 degrees Trough Angle
| Bearing Type | SB |
| Bolt Hole Spacing - Length | 63 in |
| Overall Height | 18 in |
| Base To Horizontal Roller Height | 8 3/4 in |
| Roller Dia. | 6 in |
| Mounting Hole Spacing Width | 4 in |
| Mounting Hole Spacing Length | 63 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Trough Angle [Nom] | 10 ° |
| Roller Length | 57.0625 in |
| Overall Width | 10 1/2 in |
| Bolt Hole Spacing - Width | 4 in |
| Idler Type | V-Return Rubber Disc |
| Base to Center Height of Shaft | 7 in |
| Inclined Roller Length | 28 3/8 in |
| Belt Width | 54 in |
| Overall Length | 65 in |
| Weight | 81.0 LB |

