- 36 in Belt Width
- 6 in Roller Diameter
- V-Return Rubber Disc Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 10 degrees Trough Angle
| Trough Angle [Nom] | 10 ° |
| Overall Width | 10 1/2 in |
| Roller Dia. | 6 in |
| Overall Height | 13.875 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Inclined Roller Length | 19 1/4 in |
| Roller Length | 39.0625 in |
| Overall Length | 47 in |
| Mounting Hole Spacing Width | 4 in |
| Idler Type | V-Return Rubber Disc |
| Base to Center Height of Shaft | 4 1/2 in |
| Belt Width | 36 in |
| Bearing Type | SB |
| Bolt Hole Spacing - Length | 45 in |
| Mounting Hole Spacing Length | 45 in |
| Bolt Hole Spacing - Width | 4 in |
| Base To Horizontal Roller Height | 4 7/8 in |
| Weight | 60.0 LB |

