- 62.313 in Roll Length
- Urethane Material
| Roll Length | 62.313 in |
| Material | Urethane |
| Roller Length | 62.313 in |
| Can Length | 63.375 in |
| Shaft Length | 64 5/8 in |
| Roller Type | Sleeve Roll |
| CEMA Class | CEMA Class C - Medium Duty |
| Weight | 53.8 LB |
| Roll Length | 62.313 in |
| Material | Urethane |
| Roller Length | 62.313 in |
| Can Length | 63.375 in |
| Shaft Length | 64 5/8 in |
| Roller Type | Sleeve Roll |
| CEMA Class | CEMA Class C - Medium Duty |
| Weight | 53.8 LB |