- 50.313 in Roll Length
- Urethane Material
| Can Length | 51.375 in |
| Roll Length | 50.313 in |
| Roller Type | Sleeve Roll |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Length | 50.313 in |
| Shaft Length | 52 5/8 in |
| Material | Urethane |
| Weight | 44.3 LB |
| Can Length | 51.375 in |
| Roll Length | 50.313 in |
| Roller Type | Sleeve Roll |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Length | 50.313 in |
| Shaft Length | 52 5/8 in |
| Material | Urethane |
| Weight | 44.3 LB |