- 44.313 in Roll Length
- Urethane Material
| Can Length | 45.375 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Material | Urethane |
| Roller Length | 44.313 in |
| Roll Length | 44.313 in |
| Shaft Length | 46 5/8 in |
| Roller Type | Sleeve Roll |
| Weight | 39.3 LB |
| Can Length | 45.375 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Material | Urethane |
| Roller Length | 44.313 in |
| Roll Length | 44.313 in |
| Shaft Length | 46 5/8 in |
| Roller Type | Sleeve Roll |
| Weight | 39.3 LB |