- 22.313 in Roll Length
- Urethane Material
| Shaft Length | 24 5/8 in |
| Roller Type | Sleeve Roll |
| Material | Urethane |
| Can Length | 23.375 in |
| Roll Length | 22.313 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Length | 22.313 in |
| Weight | 21.9 LB |
| Shaft Length | 24 5/8 in |
| Roller Type | Sleeve Roll |
| Material | Urethane |
| Can Length | 23.375 in |
| Roll Length | 22.313 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Length | 22.313 in |
| Weight | 21.9 LB |