- 20.313 in Roll Length
- Urethane Material
| Material | Urethane |
| Roll Length | 20.313 in |
| Can Length | 21.375 in |
| Roller Type | Sleeve Roll |
| CEMA Class | CEMA Class C - Medium Duty |
| Shaft Length | 22 5/8 in |
| Roller Length | 20.313 in |
| Weight | 20.4 LB |
| Material | Urethane |
| Roll Length | 20.313 in |
| Can Length | 21.375 in |
| Roller Type | Sleeve Roll |
| CEMA Class | CEMA Class C - Medium Duty |
| Shaft Length | 22 5/8 in |
| Roller Length | 20.313 in |
| Weight | 20.4 LB |