- 5 in Roller Diameter
- 54 in Belt Width
| Roller Length | 19.25 in |
| Roller Type | Rubber Disc Equal Impact Trough Roll |
| Bearing Type | Sealed Ball Bearing, Ball Bearing |
| Idler Type | Return Idler, Troughing Idler |
| Roller Dia. | 5 in |
| Roller Material | Rubber |
| CEMA Class | CEMA Class C - Medium Duty |
| Lubrication | Factory Sealed |
| Belt Width | 54 in |
| Abrasive Belt Width | 54 in |
| Weight | 20.75 LB |

