- 5 in Roller Diameter
- 24 in Belt Width
- 20 degrees Trough Angle
| Trough Angle [Nom] | 20 ° |
| Bearing Type | Sealed Ball Bearing |
| Roller Type | Rubber Disc Unequal Impact Trough Roll |
| Roller Dia. | 5 in |
| Abrasive Belt Width | 24 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 24 in |
| Weight | 6.16 LB |

