- 5 in Roller Diameter
- 24 in Belt Width
- 20 degrees Trough Angle
- Steel Material
| Lubrication | Factory Sealed |
| Roller Type | Unequal Trough Roll |
| Trough Angle [Nom] | 20 ° |
| Roller Dia. | 5 in |
| Idler Type | 20° Unequal Trougher |
| Bearing Type | Sealed Ball Bearing, Ball Bearing |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 24 in, 30 in, 36 in, 42 in, 48 in, 54 in, 60 in |
| Material | Steel |
| Roller Material | Steel |
| Weight | 6.02 LB |

