- 5 in Roller Diameter
- 27.31 in Roll Length
- 24 in Belt Width
| Belt Width | 24 in |
| Roller Dia. | 5 in |
| Roll Length | 27.31 in |
| Abrasive Belt Width | 24 in |
| Roller Length | 27.31 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Type | Return Roll |
| Weight | 23.0 LB |
| Belt Width | 24 in |
| Roller Dia. | 5 in |
| Roll Length | 27.31 in |
| Abrasive Belt Width | 24 in |
| Roller Length | 27.31 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Type | Return Roll |
| Weight | 23.0 LB |