- 5 in Roller Diameter
- 8.94 in Roll Length
- 24 in Belt Width
| Roller Dia. | 5 in |
| Bearing Type | Ball Bearing |
| Roll Length | 8.94 in |
| Roller Type | Trough Roll |
| Abrasive Belt Width | 24 in |
| Belt Width | 24 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Length | 8.94 in |
| Roller Material | Steel |
| Lubrication | Factory Sealed |
| Idler Type | Trougher |
| Weight | 9.0 LB |

