- 5 in Roller Diameter
- 11 in Roll Length
- 30 in Belt Width
| Belt Width | 30 in |
| Abrasive Belt Width | 30 in |
| Roller Dia. | 5 in |
| Roller Length | 11 in |
| Roller Material | Steel |
| Lubrication | Factory Sealed |
| Bearing Type | Ball Bearing |
| Roll Length | 11 in |
| Roller Type | Trough Roll |
| Idler Type | Trougher |
| CEMA Class | CEMA Class C - Medium Duty |
| Weight | 11.0 LB |

