- 5 in Roller Diameter
- 53.25 in Roll Length
- 48 in Belt Width
| Roller Length | 53.25 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Abrasive Belt Width | 48 in |
| Roller Dia. | 5 in |
| Belt Width | 48 in |
| Roller Type | Return Roll |
| Roll Length | 53.25 in |
| Weight | 43.0 LB |
| Roller Length | 53.25 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Abrasive Belt Width | 48 in |
| Roller Dia. | 5 in |
| Belt Width | 48 in |
| Roller Type | Return Roll |
| Roll Length | 53.25 in |
| Weight | 43.0 LB |