
Precision Pulley & Idler
C5-RRDSA-54SB-1
CEMA C Return Rubber Disc Self-Aligner Idler
Item #104432271


- 54 in Belt Width
- 5 in Roller Diameter
- Return Rubber Disc Self-Aligner Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 56 7/8 in Roller Length
Overall Length | 65 in |
Base to Center Height of Shaft | 1 1/2 in |
Mounting Hole Spacing Width | 4 in |
Mounting Hole Spacing Length | 63 in |
Roller Length | 56.875 in |
Belt Width | 54 in |
Roller Dia. | 5 in |
Distance From Roller Axis To Aligner Axis | 13.41 In |
Bearing Type | SB |
Overall Width | 11 in |
Bolt Hole Spacing - Length | 63 in |
Idler Type | Return Rubber Disc Self-Aligner |
Bolt Hole Spacing - Width | 4 in |
CEMA Class | CEMA Class C - Medium Duty |
Weight | 159.0 LB |
