Precision Pulley & Idler
C5-RRDSA-24SB-1
CEMA C Return Rubber Disc Self-Aligner Idler
Item #104449551
- 24 in Belt Width
- 5 in Roller Diameter
- Return Rubber Disc Self-Aligner Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 26 7/8 in Roller Length
| Base to Center Height of Shaft | 1.5 in |
| Overall Width | 11 in |
| Mounting Hole Spacing Width | 4 in |
| Mounting Hole Spacing Length | 33 in |
| Roller Length | 26.875 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Bolt Hole Spacing - Width | 4 in |
| Distance From Roller Axis To Aligner Axis | 13.41 In |
| Overall Length | 35 in |
| Belt Width | 24 in |
| Bolt Hole Spacing - Length | 33 in |
| Roller Dia. | 5 in |
| Bearing Type | SB |
| Idler Type | Return Rubber Disc Self-Aligner |
| Weight | 105.0 LB |
