- 5 in Roller Diameter
- 24 in Belt Width
| Abrasive Belt Width | 24 in |
| Roller Material | Rubber |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Dia. | 5 in |
| Bearing Type | Sealed Ball Bearing, Ball Bearing |
| Lubrication | Factory Sealed |
| Belt Width | 24 in |
| Roller Type | Rubber Disc Return Roll |
| Weight | 21.0 LB |

