- 5 in Roller Diameter
- 12.75 in Roll Length
- 36 in Belt Width
| Roller Dia. | 5 in |
| Belt Width | 36 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Abrasive Belt Width | 36 in |
| Roll Length | 12.75 in |
| Roller Length | 12.75 in |
| Roller Type | Trough Roll |
| Weight | 12.0 LB |
| Roller Dia. | 5 in |
| Belt Width | 36 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Abrasive Belt Width | 36 in |
| Roll Length | 12.75 in |
| Roller Length | 12.75 in |
| Roller Type | Trough Roll |
| Weight | 12.0 LB |