- 5 in Roller Diameter
- 63.75 in Roll Length
- 60 in Belt Width
| Roller Dia. | 5 in |
| Roller Length | 63.75 in |
| Roller Type | Return Roll |
| Roll Length | 63.75 in |
| Abrasive Belt Width | 60 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 60 in |
| Weight | 53.0 LB |
| Roller Dia. | 5 in |
| Roller Length | 63.75 in |
| Roller Type | Return Roll |
| Roll Length | 63.75 in |
| Abrasive Belt Width | 60 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 60 in |
| Weight | 53.0 LB |