- 5 in Roller Diameter
- 13.25 in Roll Length
- 36 in Belt Width
| Abrasive Belt Width | 36 in |
| Roller Type | Trough Roll |
| Belt Width | 36 in |
| Roller Material | Steel |
| Roller Dia. | 5 in |
| Bearing Type | Ball Bearing |
| Idler Type | Trougher |
| CEMA Class | CEMA Class C - Medium Duty |
| Roll Length | 13.25 in |
| Lubrication | Factory Sealed |
| Roller Length | 13.25 in |
| Weight | 12.0 LB |

