
- 5 in Roller Diameter
- 63 in Roll Length
- 60 in Belt Width
Roller Length | 63 in |
Abrasive Belt Width | 60 in |
CEMA Class | CEMA Class C - Medium Duty |
Belt Width | 60 in |
Roll Length | 63 in |
Roller Type | Return Roll |
Roller Dia. | 5 in |
Weight | 51.0 LB |

Roller Length | 63 in |
Abrasive Belt Width | 60 in |
CEMA Class | CEMA Class C - Medium Duty |
Belt Width | 60 in |
Roll Length | 63 in |
Roller Type | Return Roll |
Roller Dia. | 5 in |
Weight | 51.0 LB |