- 36 in Belt Width
- 5 in Roller Diameter
- Flat Carrier Self-Aligner Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 39 3/8 in Roller Length
applications
- For use in field conveyors, feeder belt conveyors, radial stacker conveyors, and other conveyor applications
features
- Enhanced seal design
- Newly designed end bell
- Heavily reinforced frame
| Installed Options | None |
| Roller Dia. | 5 in |
| Bearing Type | SB, Ball Bearing |
| Mounting Hole Spacing Length | 45 in |
| Overall Length | 47 in |
| Roller Material | Steel |
| Distance From Roller Axis To Aligner Axis | 13.41 In |
| Belt Width | 36 in |
| Overall Height | 12.2 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roll Type | Single Roll, Round |
| Roller Span | 39 3/8 in |
| Mounting Hole Spacing Width | 6 in |
| Roller Length | 39.375 in |
| Bolt Hole Spacing - Length | 45 in |
| Material | Steel |
| Trough Angle [Nom] | 0 ° |
| Bolt Hole Spacing - Width | 7.5 in, 6 in |
| Base to Center Height of Shaft | 7 3/8 in |
| Bracket Width | 9 1/2 in |
| Bracket Length | 47 in |
| Overall Width | 11 in |
| Lubrication | Factory Sealed |
| Center Roll Height | 2 1/2 in |
| Idler Type | Carrying Training Idler w/Positive Arm, Flat Carrier Self-Aligner |
| Weight | 102.0 LB |

