- 5 in Roller Diameter
- 21.19 in Roll Length
- 60 in Belt Width
| Belt Width | 60 in |
| Roller Dia. | 5 in |
| Roller Length | 21.19 in |
| Roller Type | Trough Roll |
| CEMA Class | CEMA Class C - Medium Duty |
| Roll Length | 21.19 in |
| Weight | 19.0 LB |
| Belt Width | 60 in |
| Roller Dia. | 5 in |
| Roller Length | 21.19 in |
| Roller Type | Trough Roll |
| CEMA Class | CEMA Class C - Medium Duty |
| Roll Length | 21.19 in |
| Weight | 19.0 LB |