- 5 in Roller Diameter
- 19.19 in Roll Length
- 54 in Belt Width
| Roller Length | 19.19 in |
| Roll Length | 19.19 in |
| Roller Type | Trough Roll |
| Belt Width | 54 in |
| Abrasive Belt Width | 54 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Dia. | 5 in |
| Weight | 17.0 LB |
| Roller Length | 19.19 in |
| Roll Length | 19.19 in |
| Roller Type | Trough Roll |
| Belt Width | 54 in |
| Abrasive Belt Width | 54 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Dia. | 5 in |
| Weight | 17.0 LB |