- 5 in Roller Diameter
- 32.62 in Roll Length
- 30 in Belt Width
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Length | 32.62 in |
| Roller Type | Return Roll |
| Roll Length | 32.62 in |
| Abrasive Belt Width | 30 in |
| Roller Dia. | 5 in |
| Belt Width | 30 in |
| Weight | 28.0 LB |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Length | 32.62 in |
| Roller Type | Return Roll |
| Roll Length | 32.62 in |
| Abrasive Belt Width | 30 in |
| Roller Dia. | 5 in |
| Belt Width | 30 in |
| Weight | 28.0 LB |