- 5 in Roller Diameter
- 48 in Belt Width
| CEMA Class | CEMA Class C - Medium Duty |
| Bearing Type | Sealed Ball Bearing, Ball Bearing |
| Roller Dia. | 5 in |
| Roller Material | Rubber |
| Belt Width | 48 in |
| Roller Type | Rubber Disc Flat Carrying Roll |
| Abrasive Belt Width | 48 in |
| Lubrication | Factory Sealed |
| Weight | 57.51 LB |

