- 5 in Roller Diameter
- 42 in Belt Width
| Bearing Type | Sealed Ball Bearing, Ball Bearing |
| CEMA Class | CEMA Class C - Medium Duty |
| Lubrication | Factory Sealed |
| Abrasive Belt Width | 42 in |
| Belt Width | 42 in |
| Roller Dia. | 5 in |
| Roller Material | Rubber |
| Roller Type | Rubber Disc Flat Carrying Roll |
| Weight | 50.77 LB |

