- 5 in Roller Diameter
- 16.25 in Roll Length
- 42 in Belt Width
| Abrasive Belt Width | 42 in |
| Roller Type | Wire Rope Roll |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 42 in |
| Roller Dia. | 5 in |
| Roller Length | 16.25 in |
| Roll Length | 16.25 in |
| Weight | 15.0 LB |
| Abrasive Belt Width | 42 in |
| Roller Type | Wire Rope Roll |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 42 in |
| Roller Dia. | 5 in |
| Roller Length | 16.25 in |
| Roll Length | 16.25 in |
| Weight | 15.0 LB |