- 5 in Roller Diameter
- 14.25 in Roll Length
- 36 in Belt Width
| Roller Type | Wire Rope Roll |
| Roller Length | 14.25 in |
| Roll Length | 14.25 in |
| Roller Dia. | 5 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 36 in |
| Abrasive Belt Width | 36 in |
| Weight | 13.0 LB |
| Roller Type | Wire Rope Roll |
| Roller Length | 14.25 in |
| Roll Length | 14.25 in |
| Roller Dia. | 5 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 36 in |
| Abrasive Belt Width | 36 in |
| Weight | 13.0 LB |