- 5 in Roller Diameter
- 12.25 in Roll Length
- 30 in Belt Width
| Belt Width | 30 in |
| Roller Type | Wire Rope Roll |
| Roller Dia. | 5 in |
| Roll Length | 12.25 in |
| Roller Length | 12.25 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Weight | 12.0 LB |
| Belt Width | 30 in |
| Roller Type | Wire Rope Roll |
| Roller Dia. | 5 in |
| Roll Length | 12.25 in |
| Roller Length | 12.25 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Weight | 12.0 LB |