- 5 in Roller Diameter
- 17 in Roll Length
- 48 in Belt Width
| Roll Length | 17 in |
| Roller Length | 17 in |
| Lubrication | Factory Sealed |
| Roller Type | Trough Roll |
| Roller Material | Steel |
| Belt Width | 48 in |
| Bearing Type | Ball Bearing |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Dia. | 5 in |
| Idler Type | Trougher |
| Abrasive Belt Width | 48 in |
| Weight | 15.0 LB |

