- 5 in Roller Diameter
- 48 in Belt Width
- Steel Material
| Roller Type | Channel Inset Trough Roll |
| Roller Dia. | 5 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Material | Steel |
| Abrasive Belt Width | 48 in |
| Belt Width | 48 in |
| Bearing Type | Sealed Ball Bearing |
| Weight | 21.32 LB |

