Precision Pulley & Idler
C5-CITIW-20SB
CEMA C Rubber Disc Channel Inset Impact Trough Roll
Item #104164178
- 5 in Roller Diameter
- 20 in Belt Width
| Bearing Type | Sealed Ball Bearing |
| Abrasive Belt Width | 20 in |
| Roller Dia. | 5 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 20 in |
| Roller Type | Rubber Disc Channel Inset Impact Trough Roll |
| Weight | 6.69 LB |
