Precision Pulley & Idler
C5-CITIW-18SB
CEMA C Rubber Disc Channel Inset Impact Trough Roll
Item #104182251
- 5 in Roller Diameter
- 18 in Belt Width
| CEMA Class | CEMA Class C - Medium Duty |
| Bearing Type | Sealed Ball Bearing |
| Belt Width | 18 in |
| Roller Dia. | 5 in |
| Roller Type | Rubber Disc Channel Inset Impact Trough Roll |
| Abrasive Belt Width | 18 in |
| Weight | 6.47 LB |
