Precision Pulley & Idler
C5-CITIS-48SB
CEMA C Rubber Disc Channel Inset Impact Trough Roll
Item #102397338
- 5 in Roller Diameter
- 48 in Belt Width
| Bearing Type | Sealed Ball Bearing |
| Belt Width | 48 in |
| Roller Dia. | 5 in |
| Roller Type | Rubber Disc Channel Inset Impact Trough Roll |
| CEMA Class | CEMA Class C - Medium Duty |
| Weight | 24.81 LB |
