Precision Pulley & Idler
C5-CITI-30SB
CEMA C Rubber Disc Channel Inset Impact Trough Roll
Item #101434314
- 5 in Roller Diameter
- 30 in Belt Width
| Abrasive Belt Width | 30 in |
| Roller Type | Rubber Disc Channel Inset Impact Trough Roll |
| Roller Dia. | 5 in |
| Belt Width | 30 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Bearing Type | Sealed Ball Bearing |
| Weight | 11.69 LB |
