- 5 in Roller Diameter
- 24 in Belt Width
- Steel Material
| Bearing Type | Sealed Ball Bearing |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Type | Channel Inset Trough Roll |
| Belt Width | 24 in |
| Roller Dia. | 5 in |
| Material | Steel |
| Weight | 9.08 LB |
| Bearing Type | Sealed Ball Bearing |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Type | Channel Inset Trough Roll |
| Belt Width | 24 in |
| Roller Dia. | 5 in |
| Material | Steel |
| Weight | 9.08 LB |