_860.png)
- 5 in Roller Diameter
- 20 in Belt Width
- Steel Material
CEMA Class | CEMA Class C - Medium Duty |
Bearing Type | Sealed Ball Bearing |
Material | Steel |
Abrasive Belt Width | 20 in |
Roller Type | Channel Inset Trough Roll |
Roller Dia. | 5 in |
Belt Width | 20 in |
Weight | 8.04 LB |
