Precision Pulley & Idler
C5-CIRRDW-36SB
CEMA C Channel Inset Return Rubber Disc Idler
Item #104449387
- 36 in Belt Width
- 5 in Roller Diameter
- Channel Inset Return Rubber Disc Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 38 in Roller Length
| Belt Width | 36 in |
| Bearing Type | SB |
| Mounting Type | Web |
| Overall Length | 41.625 in |
| Roller Dia. | 5 in |
| Bolt Hole Spacing - Width | 4 in |
| Mounting Hole Spacing Width | 4 in |
| Roller Length | 38 in |
| Roller Disc Width | 5 In |
| Overall Width | 6 in |
| Idler Type | Channel Inset Return Rubber Disc |
| CEMA Class | CEMA Class C - Medium Duty |
| Weight | 34.0 LB |
