Precision Pulley & Idler
C5-CIRRD-24SB
CEMA C Channel Inset Return Rubber Disc Idler
Item #104164175
- 24 in Belt Width
- 5 in Roller Diameter
- Channel Inset Return Rubber Disc Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 26 in Roller Length
| Roller Dia. | 5 in |
| Bolt Hole Spacing - Width | 4 in |
| Bearing Type | SB |
| Belt Width | 24 in |
| Roller Length | 26 in |
| Overall Length | 34 in |
| Idler Type | Channel Inset Return Rubber Disc |
| Mounting Type | Standard |
| Overall Width | 6 in |
| Base to Center Height of Shaft | 2 in |
| Mounting Hole Spacing Length | 32 in |
| Mounting Hole Spacing Width | 4 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Bolt Hole Spacing - Length | 32 in |
| Roller Disc Width | 5 In |
| Weight | 25.0 LB |
