- 5 in Roller Diameter
- 20 in Belt Width
| Belt Width | 20 in |
| Roller Type | Rubber Disc Channel Inset Return Roll |
| CEMA Class | CEMA Class C - Medium Duty |
| Bearing Type | Sealed Ball Bearing |
| Roller Dia. | 5 in |
| Weight | 18.0 LB |
| Belt Width | 20 in |
| Roller Type | Rubber Disc Channel Inset Return Roll |
| CEMA Class | CEMA Class C - Medium Duty |
| Bearing Type | Sealed Ball Bearing |
| Roller Dia. | 5 in |
| Weight | 18.0 LB |