- 5 in Roller Diameter
- 60 in Belt Width
| Belt Width | 60 in |
| Abrasive Belt Width | 60 in |
| Bearing Type | Sealed Ball Bearing |
| Roller Dia. | 5 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Type | Rubber Disc Channel Inset Flat Roll |
| Weight | 62.16 LB |
| Belt Width | 60 in |
| Abrasive Belt Width | 60 in |
| Bearing Type | Sealed Ball Bearing |
| Roller Dia. | 5 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Type | Rubber Disc Channel Inset Flat Roll |
| Weight | 62.16 LB |