- 5 in Roller Diameter
- 18 in Belt Width
| Roller Dia. | 5 in |
| Roller Type | Rubber Disc Channel Inset Flat Roll |
| Abrasive Belt Width | 18 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 18 in |
| Bearing Type | Sealed Ball Bearing |
| Weight | 21.34 LB |
| Roller Dia. | 5 in |
| Roller Type | Rubber Disc Channel Inset Flat Roll |
| Abrasive Belt Width | 18 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 18 in |
| Bearing Type | Sealed Ball Bearing |
| Weight | 21.34 LB |