- 5 in Roller Diameter
- 24 in Belt Width
- Steel Material
| Material | Steel |
| Roller Type | Channel Inset Flat, Return Roll |
| Roller Dia. | 5 in |
| Belt Width | 24 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Abrasive Belt Width | 24 in |
| Bearing Type | Sealed Ball Bearing |
| Weight | 22.85 LB |

