- 18 in Belt Width
- 5 in Roller Diameter
- Channel Inset Flat Carrier Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 20 1/2 in Roller Length
| Bracket Width | 28 in |
| Base to Center Height of Shaft | 1 1/2 in |
| Mounting Hole Spacing Length | 26 in |
| Roll Type | Single Roll, Round |
| Trough Angle [Nom] | 0 ° |
| Roller Span | 20 1/2 in |
| Center Roll Height | 2 1/2 in |
| Roller Material | Steel |
| Belt Width | 18 in |
| Lubrication | Factory Sealed |
| Overall Length | 28 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Overall Height | 5 in |
| Roller Length | 20.5 in |
| Bolt Hole Spacing - Length | 26 in |
| Mounting Hole Spacing Width | 4 in |
| Overall Width | 6 in |
| Bracket Length | N/A |
| Installed Options | None |
| Bolt Hole Spacing - Width | 4 in |
| Roller Dia. | 5 in |
| Idler Type | Carrying Idler (Channel Inset), Channel Inset Flat Carrier |
| Bearing Type | SB, Ball Bearing |
| Weight | 23.0 LB |

