- 42 in Belt Width
- 5 in Roller Diameter
- Unequal Trougher Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 35 degrees Trough Angle
| Roller Dia. | 5 in |
| Bolt Hole Spacing - Width | 7.5 in |
| Base To Horizontal Roller Height | 9 in |
| Overall Width | 9 1/2 in |
| Inclined Roller Length | 11 1/8 in |
| Roller Length | 40.625 in |
| Belt Width | 42 in |
| Idler Type | Unequal Trougher |
| Bearing Type | SB |
| Mounting Hole Spacing Length | 51 in |
| Bolt Hole Spacing - Length | 51 in |
| Horizontal Roller Length | 21 3/8 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Overall Height | 15.5625 in |
| Overall Length | 53.5 in |
| Trough Angle [Nom] | 35 ° |
| Mounting Hole Spacing Width | 7 1/2 in |
| Weight | 78.0 LB |

