Precision Pulley & Idler
C5-35TESA-18SB
CEMA C 35° Equal Trougher Self-Aligner Idler
Item #101839565
- 18 in Belt Width
- 5 in Roller Diameter
- Equal Trougher Self-Aligner Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 35 degrees Trough Angle
| Mounting Hole Spacing Width | 6 in |
| Roller Material | Steel |
| Roller Length | 6.75 in, 18.8125 in |
| Idler Type | Carrying Training Idler w/Positive Arm, Equal Trougher Self-Aligner |
| CEMA Class | CEMA Class C - Medium Duty |
| Center Roll Height | 10 1/8 in |
| Mounting Hole Spacing Length | 27 in |
| Bracket Length | 29 in |
| Bearing Type | SB, Ball Bearing |
| Overall Height | 13.0625 in |
| Horizontal Roller Length | 6 3/4 in |
| Bolt Hole Spacing - Width | 6 in |
| Base To Horizontal Roller Height | 9 in |
| Bracket Width | 9 1/2 in |
| Belt Width | 18 in |
| Trough Angle [Nom] | 35 ° |
| Roll Type | Three Rolls, Equal Length |
| Installed Options | None |
| Roller Dia. | 5 in |
| Overall Width | 11 in |
| Bolt Hole Spacing - Length | 27 in |
| Distance From Roller Axis To Aligner Axis | 13.41 In |
| Lubrication | Factory Sealed |
| Overall Length | 29 in |
| Roller Span | 18 13/16 in |
| Weight | 75.0 LB |
